Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Labels, 2inHx2inW, Vinyl, PK10, 60209

  • Mfr # 60209

  • Zoro # G5657382


product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns

Key Features

Legend Style
Symbol
Legend Color
black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60209
Zoro #
G5657382
UPC #
754473602093
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1/2 in
Thickness
0.004 in

Details

Legend Style
Symbol
Legend Color
black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Header
No Header
Legend/Background Color
Black/Yellow
Background Color
Yellow
Write on Surface
No
Material
Vinyl
Standards
UNSPSC 55121606
Item
Warning Label
Laminated
No
Self-Adhesive
Yes
Language
No Text
No. of Labels
10
Subject Matter
Personal Protection
Legend
Pictogram Only
Shape
Triangle
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Material
Viny
Sign Legend
No Text
Adhesive Type
Acrylic
Printed Language
No Text
Sign Shape
Triangle
Product Type
Warning Label
Sign Background Color
Black

Description

Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.