Warning Labels, 4-1/2inHx10-3/4inW, Tape, 46349

  • Mfr # 46349

  • Zoro # G3007168


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Subject Matter
Electrical Hazard
Language
English, Spanish
Legend
Danger Peligro Hazardous Voltage
Material
Acrylic
Legend/Background Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46349
Zoro #
G3007168
UPC #
754473463496
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
10 3/4 in
Depth
1/250 in
Thickness
0.004 in

Details

Subject Matter
Electrical Hazard
Item
Bilingual Hazardous Voltage Label
Language
English, Spanish
Legend
Danger Peligro Hazardous Voltage
Material
Acrylic
Legend/Background Color
Black/Red/White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
NEMA Standard, Underwriter's Laboratory Performance Standard #969
Legend Color
Black
Header Legend Color
White
Laminated
No
Shape
Rectangle
Background Color
White
Self-Adhesive
Yes
Legend Style
Symbol and Text
Header
Danger
Header Background Color
Red
Write on Surface
No
Retroreflective Grade
Not Retroreflective
Sign Header Background Color
Orange
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Includes
Tamper Resistant
Includes Mounting Hardware
No
Sign Shape
Vertical Rectangle
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Sign Header
Danger/Peligro
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
ADA Compliant
No
Maximum Service Temperature
250 Degrees F
Abrasion Resistant
Yes
UV Resistant
No
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Adhesive Type
Acrylic
Minimum Service Temperature
-29 Degrees F
Adhesive Style
Permanent
Sign Legend
Hazardous Voltage Inside. Can Shock, Burn, Or Cause Death. Keep Out If Open Or Unlocked, Immediately Call Eletric Power And Light Company./Voltaje Peligroso. Produclra Choques Electricos, Quemaduras, O Causara La Muerte. Mantengase Alejado. Si Se Encuentra Abierto O Sin Llave Llame A La Compania De Electrica.
Printed Language
English, Spanish
Mirror Print
No
Graffiti Resistant
No
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Text Color
Black
Corrosion Resistant
No
Material Properties
Flexible
Sign Mounting Style
Adhesive
Protective Coating
No Protective Coating
Product Type
Bilingual Hazardous Voltage Label

Description

Bilingual Hazardous Voltage Label, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Voltage Inside. Can Shock, Burn, Or Cause Death. Keep Out If Open Or Unlocked, Immediately Call Eletric Power And Light Company./Voltaje Peligroso. Produclra Choques Electricos, Quemaduras, O Causara La Muerte. Mantengase Alejado. Si Se Encuentra Abierto O Sin Llave Llame A La Compania De Electrica., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.