Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Labels, 4inHx4inW, Vinyl, PK10, 60218

  • Mfr # 60218

  • Zoro # G5544314


product price: $78.49
/pk 10, $7.85/ea
Free Shipping & Returns

Key Features

Language
No Text
Write on Surface
No
Subject Matter
Personal Protection
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60218
Zoro #
G5544314
UPC #
754473602185
Country of Origin
United States

Dimensions

Width
1/2 in
Height
1/2 in
Thickness
0.004 in

Details

Language
No Text
Write on Surface
No
Subject Matter
Personal Protection
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Yellow
No. of Labels
30
Legend Color
black
Standards
UNSPSC 55121606
Header
No Header
Material
Vinyl
Item
Warning Label
Legend/Background Color
Black/Yellow
Self-Adhesive
Yes
Metal Detectable
No
Shape
Triangle
Laminated
No
Legend Style
Symbol
Legend
Pictogram Only
Retroreflective Grade
Not Retroreflective
Adhesive Type
Acrylic
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Shape
Triangle
Sign Material
Viny
Product Type
Warning Label
Sign Legend
No Text
Sign Background Color
Black
Printed Language
No Text

Description

Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.