Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Labels, 4inHx4inW, Vinyl, PK10, 60219

  • Mfr # 60219

  • Zoro # G5707597


product price: $82.49
/pk 10, $8.25/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Background Color
Yellow
Laminated
No
Legend Color
black
No. of Labels
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60219
Zoro #
G5707597
UPC #
754473602192
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1/2 in
Thickness
0.004 in

Details

Metal Detectable
No
Background Color
Yellow
Laminated
No
Legend Color
black
No. of Labels
30
Header
No Header
Self-Adhesive
Yes
Standards
UNSPSC 55121606
Legend/Background Color
Black/Yellow
Shape
Triangle
Write on Surface
No
Language
No Text
Subject Matter
Electrical Hazard
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Legend
Pictogram Only
Item
Warning Label
Legend Style
Symbol
Retroreflective Grade
Not Retroreflective
Adhesive Type
Acrylic
Product Type
Warning Label
Sign Background Color
Black
Sign Legend
No Text
Sign Material
Viny
Maximum Service Temperature
180 Degrees F
Sign Shape
Triangle
Printed Language
No Text
Minimum Service Temperature
-40 Degrees F

Description

Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.