Zoro Homepage

Warning Labels, 4inHx4inW, Vinyl, PK10, 60220

  • Mfr # 60220

  • Zoro # G5685163


product price: $84.79
/pk 10, $8.48/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl
Width
1/2 in
Height
1/2 in
Standards
UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60220
Zoro #
G5685163
UPC #
754473602208
Country of Origin
United States

Dimensions

Width
1/2 in
Height
1/2 in
Thickness
0.004 in

Details

Header
No Header
Material
Vinyl
Standards
UNSPSC 55121606
Subject Matter
Personal Protection
Language
No Text
Legend
Pictogram Only
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Metal Detectable
No
Laminated
No
Self-Adhesive
Yes
Shape
Triangle
No. of Labels
30
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Symbol
Legend Color
black
Item
Warning Label
Retroreflective Grade
Not Retroreflective
Sign Shape
Triangle
Sign Legend
No Text
Product Type
Warning Label
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Background Color
Black
Sign Material
Viny
Adhesive Type
Acrylic
Printed Language
No Text

Description

Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.