Zoro Homepage

Warning Labels, 4inHx4inW, Vinyl, PK10, 60222

  • Mfr # 60222

  • Zoro # G5600585


product price: $88.99
/pk 10, $8.90/ea
Free Shipping & Returns

Key Features

Write on Surface
No
Shape
Triangle
Laminated
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60222
Zoro #
G5600585
UPC #
754473602222
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1/2 in
Thickness
0.004 in

Details

Write on Surface
No
Shape
Triangle
Laminated
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Labels
30
Self-Adhesive
Yes
Standards
UNSPSC 55121606
Language
English
Subject Matter
Personal Protection
Legend Style
Symbol
Legend
EX
Item
Warning Label
Header
No Header
Background Color
Yellow
Material
Vinyl
Legend/Background Color
Black/Yellow
Legend Color
black
Retroreflective Grade
Not Retroreflective
Sign Legend
No Text
Adhesive Type
Acrylic
Sign Shape
Triangle
Minimum Service Temperature
-40 Degrees F
Printed Language
No Text
Sign Material
Viny
Sign Background Color
Black
Product Type
Warning Label
Maximum Service Temperature
180 Degrees F

Description

Warning Label, Triangle, No Text, Sign Legend No Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.