Zoro Homepage

Warning, Low Clearance, 10" W x 7" H, Rectangle, Polyester, 127778

  • Mfr # 127778

  • Zoro # G8614650


product price: $9.19
/ea

Key Features

Legend
Low Clearance
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127778
Zoro #
G8614650
UPC #
754473762681
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Warning Sign
Legend
Low Clearance
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
warning
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Orange
Header Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Low Clearance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.