Warning, Low Clearance, 14" W x 10" H, Rectangle, Aluminum, 127779
- Mfr # 127779
- Zoro # G7383929
product price:Â
$
25.69
/ea
Key Features
Legend
Low Clearance
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 127779
- Zoro #
- G7383929
- UPC #
- 754473762698
- Country of Origin
- United States
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.035 in
Details
- Item
- Warning Sign
- Legend
- Low Clearance
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- ANSI Compliant
- Yes
- Header
- warning
- Sign Background Color
- Orange
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Header Background Color
- Black, Orange
- Printed Language
- English
- Header Legend Color
- Black
- Legend Style
- Text
- OSHA Compliant
- Yes
- Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Warning Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Low Clearance, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.