Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, Low Headroom, 10" W x 7" H, Rectangle, Plastic, 25035

  • Mfr # 25035

  • Zoro # G8614757


product price: $9.55
/ea

Key Features

Legend
Low Headroom
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25035
Zoro #
G8614757
UPC #
754473250355
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
Warning Sign
Legend
Low Headroom
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Sign Background Color
Orange
Header Background Color
Black, Orange
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header
warning
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Low Headroom, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.