Warning Message Floor Marking Tape Roll - High Performance Vinyl, 3inx 60ft, 60PK
- Mfr # 58255
- Zoro # G922965927
product price:Â
$
105.99
/pk of 60, $1.77/ea
Free Shipping & Returns
Key Features
Width
3 in
Material
Vinyl with Polyester Overlaminate
Length
60 ft
Thickness
0.0059 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58255
- Zoro #
- G922965927
- UPC #
- 754473582555
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 60 ft
- Thickness
- 0.0059 in
Details
- Safety Tape Color
- Black on Yellow
- Material
- Vinyl with Polyester Overlaminate
- Item
- Floor Marking Tape
Description
Durable B-950 Vinyl tape features abrasion-resistant, protected graphics that stand up to your toughest indoor conditions. High gloss, durable vinyl with pressure-sensitive rubber-based adhesive withstands most common chemicals, solvents, oils and water. Encapsulated graphics are sealed beneath a protective layer of abrasion-resistant vinyl. Ideal for marking potentially hazardous areas in aisles, passageways and storage locations. Tough B-950 tape holds on to almost any clean, dry surface. Supports compliance with OSHA 1910.144, Safety color code for marking physical hazards.. Can be applied using the ToughStripe Floor Tape Applicator (part number 178687).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.