This item is Discontinued.

Brady Warning No Smoking Sign, 10" Height, 7" Width, Aluminum, Rectangle, English 49015

Warning No Smoking Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 49015
  • Zoro # G2344566
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49015
Zoro #
G2344566
UPC #
754473490157
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
Warning No Smoking Sign
Header
warning
Legend
No Smoking, Eating Or Drinking In This Area.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Material
Aluminum
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black/Orange and Red on White
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Black, Red
Language
English
Subject Matter
No Smoking
Sign Legend Color
Black, Red
Background Color
White
Sign Legend Text Color
Black, Red
Shape
Rectangle

Description

Warning No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend No Smoking, Eating Or Drinking In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.