Warning No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 25740
Mfr # 25740
Zoro # G7369070
product price: $9.55
/eaKey Features
Header
warning
Legend
Lead Work Area Poison No Smoking or Eating
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25740
Zoro #
G7369070
UPC #
754473257408
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Warning No Smoking Sign
Header
warning
Legend
Lead Work Area Poison No Smoking or Eating
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Orange
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
No
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Warning No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Lead Work Area Poison No Smoking Or Eating, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.