Zoro Homepage

Warning, Non-Potable The Water, 10" W x 7" H, Rectangle, Aluminum, 126588

  • Mfr # 126588

  • Zoro # G7378301


product price: $14.85
/ea

Key Features

Legend
Non-Potable The Water
Sign Material
Aluminum
Height
7"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126588
Zoro #
G7378301
UPC #
754473747787
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Warning Sign
Legend
Non-Potable The Water
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Orange
Printed Language
English
Sign Background Color
Orange
ANSI Compliant
No
OSHA Compliant
Yes
Header
warning
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Black
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Non-Potable The Water, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.