Zoro Homepage
This item is Discontinued.
Brady Warning Post, 41 In. H, 3 In., PK6 92125

Warning Post, 41 In. H, 3 In., PK6 (Discontinued)

  • Mfr # 92125
  • Zoro # G5271637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92125
Zoro #
G5271637
UPC #
754473921255
Country of Origin
China

Dimensions

Height
41 in
Delineator Height
41"
Delineator Dia.
3"
Height of Tape Stripe
(4) 4"
Base Dimension
9 x 9"

Details

Item
Warning Post
Channelizers & Delineators Product Group
Warning Posts
Base Material
Polyethylene
Delineator Material
Polystyrene
Delineator Tape Color
Yellow/Black
Delineator Color
Black
Retroreflective Collar
No
Standards
ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
Material
Polyethylene Base and Top, Polystyrene Post
Base Color
Black

Description

Warning Post, Base Color Black, Base Material Polyethylene, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.