This item is Discontinued.

Brady Warning Sign, 10" H, 14" W, Polyester, Rectangle, English, 126581 126581

This item is Discontinued.

Brady

Warning Sign, 10" H, 14" W, Polyester, Rectangle, English, 126581 (Discontinued)

Mfr # 126581
Zoro # G8605943
UPC # 754473747718
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126581
Zoro #
G8605943
UPC #
754473747718
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Warning Sign
Header
warning
Legend
It is Illegal and Against Company Policy to Dispose of or Pour Any Material or Chemical Down Any Drain
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend It Is Illegal and Against Company Policy To Dispose Of Or Pour Any Material Or Chemical Down Any Drain, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.