Warning Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 106038
Mfr # 106038
Zoro # G8468770
product price:Â $34.99
/eaKey Features
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected, Do Not Enter Until Ventilated.
Height
10 in
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
106038
Zoro #
G8468770
UPC #
662820658122
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Warning Sign
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected, Do Not Enter Until Ventilated.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Warning, Legend Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected, Do Not Enter Until Ventilated., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.