Warning Sign, 10 in H, 14 in W, Plastic, Rectangle, 129334
Mfr # 129334
Zoro # G7403300
product price: $13.99
/eaKey Features
Header
Warning
Legend
Magnetic Field In Place
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129334
Zoro #
G7403300
UPC #
754473784041
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Radiation & Laser Sign
Header
Warning
Legend
Magnetic Field In Place
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Magnetic Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Magnetic Field In Place, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.