Warning Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 127594
Mfr # 127594
Zoro # G7407738
product price: $13.99
/eaKey Features
Header
Warning
Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127594
Zoro #
G7407738
UPC #
754473759476
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Warning Sign
Header
Warning
Legend
Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Compressed Air Lock Out Source And Bleed Off Pressure Before Servicing, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.