Warning Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25030
Mfr # 25030
Zoro # G7403967
product price: $13.99
/eaKey Features
Header
Warning
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25030
Zoro #
G7403967
UPC #
754473250300
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Hot Surface Sign
Header
Warning
Legend
Hot
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Hot, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.