Warning Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, Spanish
Mfr # 65825
Zoro # G7426820
product price: $32.99
/eaKey Features
Header
Advertencia
Legend
Advertencia Blank Sign With OSHA Header
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65825
Zoro #
G7426820
UPC #
754473658250
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Warning Sign
Header
Advertencia
Legend
Advertencia Blank Sign With OSHA Header
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Surface
Printed Language
Spanish
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
OSHA Compliant
No
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
Header Background Color
Black, Red
Header Legend Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Description
Warning Sign, Sign Subject Matter Warning, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style Surface, Header Advertencia, Legend Advertencia Blank Sign With OSHA Header, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.