Zoro Homepage

Warning Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 103850

  • Zoro # G7404271


product price: $13.99
/ea

Key Features

Header
warning
Legend
All Activities Are Recorded On Video Tape To Aid in The Prosecution Of Any Crime Committed Against This Facility
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103850
Zoro #
G7404271
UPC #
754473195120
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Warning Sign
Header
warning
Legend
All Activities Are Recorded On Video Tape To Aid in The Prosecution Of Any Crime Committed Against This Facility
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
White
Header Legend Color
Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red

Description

Warning Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend All Activities Are Recorded On Video Tape To Aid in The Prosecution Of Any Crime Committed Against This Facility, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.