This item is Discontinued.

Brady Warning Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 145100 145100

This item is Discontinued.

Brady

Warning Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 145100 (Discontinued)

Mfr # 145100
Zoro # G8471701
UPC # 754473999940
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145100
Zoro #
G8471701
UPC #
754473999940
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Warning Sign
Header
Warning
Legend
Hazardous Material Storage Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Header Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black, Yellow

Description

Warning Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Hazardous Material Storage Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.