Zoro Homepage

Warning Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English

  • Mfr # 45153

  • Zoro # G8605587


product price: $12.99
/ea

Key Features

Header
warning
Legend
Authorized Personnel Only.
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45153
Zoro #
G8605587
UPC #
754473451530
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.010 in

Details

Item
Warning Sign
Header
warning
Legend
Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535; ASTM D 2979
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
No
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Background Color
Black, Orange
Sign Legend Text Color
Black, Red

Description

Warning Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Authorized Personnel Only., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.