Zoro Homepage

Warning Sign, 10" W, 7" H, English, Polyester, Orange

  • Mfr # 88944

  • Zoro # G7436033


product price: $9.39
/ea

Key Features

Header
Warning
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88944
Zoro #
G7436033
UPC #
754473889449
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Warning Sign
Header
Warning
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Blank
ANSI Compliant
No
Standards
ASTM D 2979
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Orange
Header Legend Color
Black
OSHA Compliant
No

Description

Safety Sign, Sign Subject Matter Warning, Height 7 in, Width 10 in, Sign Material Polyester, Header Warning, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.