This item is Discontinued.

Brady Warning Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English 126520

Warning Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 126520
  • Zoro # G2564549
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126520
Zoro #
G2564549
UPC #
754473747060
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Warning Sign
Header
Warning
Legend
Contains Cadmium Poisonous Fumes May Be Formed On Heating
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
ANSI Compliant
No
Legend Color
Black
Header Background Color
Black, Orange
Background Color
Orange
Language
English
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend/Background Color
Black/Orange
Material
polystyrene
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Contains Cadmium Poisonous Fumes May Be Formed On Heating, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.