This item is Discontinued.

Brady Warning Sign, 10" Height, 14" Width, Plastic, Rectangle, English 126532

Warning Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 126532
  • Zoro # G2564445
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126532
Zoro #
G2564445
UPC #
754473747206
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Warning Sign
Header
Warning
Legend
Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssinosis) Respirators Required In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Text
Language
English
Header Background Color
Black, Orange
Material
polystyrene
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Double-Sided
No
Subject Matter
Respirators
Mounting Style
With Mounting Holes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Background Color
Orange
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssinosis) Respirators Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.