Zoro Homepage
This item is Discontinued.
Brady warning, Do Not Drink The Water, 14" W x 10" H, Rectangle, Aluminum 126543

warning, Do Not Drink The Water, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 126543
  • Zoro # G1914267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126543
Zoro #
G1914267
UPC #
754473747312
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Description

Warning Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Do Not Drink The Water, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.