This item is Discontinued.

Brady warning, Truck Must Be Turned Off When Loading, 14" W x 10" H, Rectangle, Aluminum 129558

warning, Truck Must Be Turned Off When Loading, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 129558
  • Zoro # G1910706
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129558
Zoro #
G1910706
UPC #
754473786281
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Warning Sign
Header
warning
Legend
Truck Must Be Turned Off When Loading
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
black
Language
English
Header Legend Color
Black
Legend/Background Color
Black/Orange
Material
Aluminum
Subject Matter
Truck & Driver
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Background Color
Orange
Header Background Color
Black, Orange
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Loading and Unloading, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Truck Must Be Turned Off When Loading, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.