This item is Discontinued.

Brady Warning Sign, 10" Height, 14" Width, Polyester, Rectangle, English 126605

Warning Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 126605
  • Zoro # G2563900
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126605
Zoro #
G2563900
UPC #
754473747954
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Warning Sign
Header
warning
Legend
Storage Not Permitted In This Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Color
black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Subject Matter
Facility
Material
Polyester
ANSI Compliant
Yes
Header Background Color
Red
Mounting Style
Adhesive-Backed
Language
English
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Legend/Background Color
Black and Red/White
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Storage Not Permitted In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.