This item is Discontinued.

Brady Warning Sign, English, 14" W, 10" H, Polyester, Orange 127775

Warning Sign, English, 14" W, 10" H, Polyester, Orange (Discontinued)

  • Mfr # 127775
  • Zoro # G2558860
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127775
Zoro #
G2558860
UPC #
754473762582
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Warning Sign
Header
warning
Legend
Do Not Use This Equipment
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Material
Polyester
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
Orange
Legend/Background Color
Black and Red/White
ANSI Compliant
Yes
Double-Sided
No
Legend Color
black
Sign Legend Color
Black
Header Legend Color
Black
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Language
English
Subject Matter
Machine & Operational
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Do Not Use This Equipment, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.