Zoro Homepage

Warning Sign, 10"HX14"W

  • Mfr # 145739

  • Zoro # G8638493


product price: $29.99
/ea

Key Features

Header
Warning
Legend
Electrical Hazard. Authorized Personnel Only. Serious Shock Or Death Could Result.
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145739
Zoro #
G8638493
UPC #
754473545314
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.125 in

Details

Item
Warning Sign
Header
Warning
Legend
Electrical Hazard. Authorized Personnel Only. Serious Shock Or Death Could Result.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Text Color
Black, Yellow
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Orange

Description

Warning Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Electrical Hazard. Authorized Personnel Only. Serious Shock Or Death Could Result., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.