This item is Discontinued.

Brady Warning Sign, 10" Height, 14" Width, Plastic, Rectangle, English 25058

Warning Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 25058
  • Zoro # G0472720
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25058
Zoro #
G0472720
UPC #
754473250584
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Warning Sign
Header
warning
Legend
Warning This Equipment Starts Automatically
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Material
Polystyrene
Subject Matter
Machine & Operational
Legend Style
Text
ANSI Compliant
Yes
Background Color
White
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Red/white
Sign Legend Color
Red
Legend Color
Red
Header Legend Color
Red
Double-Sided
No
Header Background Color
White
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red

Description

Warning Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Warning This Equipment Starts Automatically, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.