This item is Discontinued.

Brady Warning Sign, 14" H, 20" W, Fiberglass, Rectangle, English, 73628 73628

Warning Sign, 14" H, 20" W, Fiberglass, Rectangle, English, 73628 (Discontinued)

  • Mfr # 73628
  • Zoro # G7403538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73628
Zoro #
G7403538
UPC #
754473736286
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.098"

Details

Item
Warning Sign
Header
warning
Legend
Chock Wheels Before Loading and Unloading
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Chock Wheels, Height 14 In., Width 20 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Warning, Legend Chock Wheels Before Loading And Unloading, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.