Zoro Homepage

Warning Sign, 14 in H, 10 in W, Plastic, Rectangle, English, 126496

  • Mfr # 126496

  • Zoro # G7433312


product price: $13.99
/ea

Key Features

Header
Warning
Legend
Keep All Cylinders Chained
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126496
Zoro #
G7433312
UPC #
754473746810
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.059 in

Details

Item
Warning Sign
Header
Warning
Legend
Keep All Cylinders Chained
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
No
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black
Sign Header
Warning
Glow In The Dark
No
Sign Header Text Color
Black
Sign Legend
Keep All Cylinders Chained
Sign Header Background Color
Black, Orange

Description

Warning Sign, Rectangle, English, Sign Legend Keep All Cylinders Chained

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.