
Warning Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 45154
Zoro # G8624380
product price: $12.99
/eaKey Features
Header
warning
Legend
Authorized Personnel Only.
Height
14 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45154
Zoro #
G8624380
UPC #
754473451547
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.010 in
Details
Item
Warning Sign
Header
warning
Legend
Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Sign Legend Color
Black, Red
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Standards
ANSI Z535; ASTM D 2979
Sign Legend Text Color
Black, Red
Description
Warning Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Authorized Personnel Only., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.