Warning Sign, 14" W, 10" H, English, Aluminum, Orange
Mfr # 42950
Zoro # G7393281
product price: $23.99
/eaKey Features
Header
Warning
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42950
Zoro #
G7393281
UPC #
754473429508
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.035"
Details
Item
Warning Sign
Header
Warning
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Legend Style
Blank
Standards
ASTM D 1593
Header Legend Color
Black
Header Background Color
Black, Orange
OSHA Compliant
No
Description
Safety Sign, Sign Subject Matter Warning, Height 10 in, Width 14 in, Sign Material Aluminum, Header Warning, Legend No Legend, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.