Warning Sign, 14" W, 10" H, English, Fiberglass, Orange
Mfr # 69806
Zoro # G8626252
product price:Â $34.99
/eaKey Features
Header
Warning
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69806
Zoro #
G8626252
UPC #
754473698065
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.098"
Details
Item
Warning Sign
Header
Warning
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Blank
Double-Sided
No
ANSI Compliant
No
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
Header Background Color
Black, Orange
Description
Warning Sign, Sign Subject Matter Warning, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style Surface, Header Warning, Legend No Legend, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.