Zoro Homepage

Warning Sign, 14" W, 10" H, English, Plastic, Orange

  • Mfr # 25373

  • Zoro # G8466768


product price: $13.99
/ea

Key Features

Header
Warning
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25373
Zoro #
G8466768
UPC #
754473253738
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Warning Sign
Header
Warning
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
OSHA Compliant
No
Standards
ASTM D 1593
Header Legend Color
Black
ANSI Compliant
No
Legend Style
Blank
Operating Temp. Range
-40 Degrees to 176 Degrees F

Description

Blank Sign - Preprinted Headers, Sign Subject Matter Warning, Height 10 in, Width 14 in, Sign Material Plastic, Header Warning, Legend No Legend, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.