This item is Discontinued.

Brady Warning Sign, 14" Height, 10" Width, Fiberglass, Rectangle, English 14686

Warning Sign, 14" Height, 10" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 14686
  • Zoro # G8445777
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14686
Zoro #
G8445777
UPC #
754473163747
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.110"

Details

Item
Warning Sign
Header
Warning
Legend
Soiled Linens
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Orange
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Medical and Hospital, Height 14 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Warning, Legend Soiled Linens, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.