Zoro Homepage

Warning Sign, 17 in Height, 17 in Width, Vinyl, Circle, English

  • Mfr # 14699

  • Zoro # G7414318


product price: $45.25
/ea

Key Features

Header
No Header
Legend
Warning Biohazard
Width
17 in
Height
17 in
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14699
Zoro #
G7414318
UPC #
754473163846
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.012 in

Details

Item
Warning Sign
Header
No Header
Legend
Warning Biohazard
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 158 Degrees F
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Biohazard, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Warning Biohazard, Printed Language English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.