This item is Discontinued.

Brady Warning Sign, 17" Height, 17" Width, Vinyl, Circle, English 14699

Warning Sign, 17" Height, 17" Width, Vinyl, Circle, English (Discontinued)

  • Mfr # 14699
  • Zoro # G5729805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14699
Zoro #
G5729805
UPC #
754473163846
Country of Origin
United States

Dimensions

Width
17"
Height
17"
Thickness
0.012"

Details

Item
Warning Sign
Header
No Header
Legend
Warning Biohazard
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Mounting Style
Adhesive-Backed
Background Color
Orange
Legend Style
Symbol and Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Material
vinyl
Subject Matter
Biohazard
Operating Temp. Range
-40 Degrees to 158 Degrees F
ANSI Compliant
No
Language
English
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Biohazard, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Warning Biohazard, Printed Language English, Sign Shape Circle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.