Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 18 in H, 18 in W, Polyester, Diamond, 129344

  • Mfr # 129344

  • Zoro # G8467109


product price: $27.89
/ea

Key Features

Header
Warning
Legend
Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Width
18 in
Height
18 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129344
Zoro #
G8467109
UPC #
754473784140
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.010 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Sign Shape
Diamond
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Red
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
Legend/Background Color
Black And Red/White
Subject Matter
Radio Frequency Hazard
Legend Color
White
Material
Polyester
Mounting Style
Adhesive-Backed
Language
English
Sign Legend Text Color
White

Description

Warning Sign, Sign Subject Matter Radiation and X-Ray, Height 18 in, Width 18 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.