Warning Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English
Mfr # 141797
Zoro # G7414948
product price: $53.99
/eaKey Features
Header
Security Notice
Legend
Concealed Firearms Are Prohibited in This Facility
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141797
Zoro #
G7414948
UPC #
754473190231
Country of Origin
Mexico
Dimensions
Width
12 in
Height
18 in
Thickness
0.090 in
Details
Item
Warning Sign
Header
Security Notice
Legend
Concealed Firearms Are Prohibited in This Facility
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Yellow
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Weapons, Devices or Substances, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Security Notice, Legend Concealed Firearms Are Prohibited in This Facility, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.