Warning Sign, 2 1/4 in Height, 4 1/2 in Width, Vinyl, Rectangle, English
Mfr # 60177
Zoro # G7406240
product price: $9.89
/eaKey Features
Header
Warning
Legend
Lock Out Switches Before Working On Equipment
Width
4 1/2 in
Height
2 1/4 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60177
Zoro #
G7406240
UPC #
754473601775
Country of Origin
United States
Dimensions
Width
4 1/2 in
Height
2 1/4 in
Thickness
0.004 in
Details
Item
Warning Sign
Header
Warning
Legend
Lock Out Switches Before Working On Equipment
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 180 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Lockout Tagout, Height 2 1/4 in, Width 4 1/2 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning, Legend Lock Out Switches Before Working On Equipment, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.