
Warning Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 106023
Mfr # 106023
Zoro # G8409550
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated.
Width
5 in
Height
3 1/2 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106023
Zoro #
G8409550
UPC #
662820657972
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.010 in
Details
Item
Warning Sign
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Description
Warning Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.