Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English

  • Mfr # 80492

  • Zoro # G7386832


product price: $16.49
/pk 5, $3.30/ea

Key Features

Header
Warning
Legend
Electrical Hazard. Authorized Personnel Only.
Width
5 in
Height
3 1/2 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80492
Zoro #
G7386832
UPC #
754473804923
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.010 in

Details

Item
Warning Sign
Header
Warning
Legend
Electrical Hazard. Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
White
Legend/Background Color
Black/Orange/Red/White
Mounting Style
Adhesive-Backed
Language
English
Material
Polyester
Background Color
Black, White
Subject Matter
Electrical Hazard
Sign Legend Text Color
White

Description

Warning Sign, Sign Subject Matter Electrical Hazard, Height 3 1/2 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Electrical Hazard. Authorized Personnel Only., Printed Language English, Sign Shape Rectangle, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.