Zoro Homepage

Warning Sign, 5 x 7 In, Vinyl, PK5

  • Mfr # 20451

  • Zoro # G8492994


product price: $3.69
/pk 5, $0.74/ea

Key Features

Header
Warning
Legend
High Voltage
Width
7 in
Height
5 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20451
Zoro #
G8492994
UPC #
754473166298
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in

Description

Warning Sign, Rectangle, English, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.