This item is Discontinued.

Brady Warning Sign, 7" H, 10" W, Polyester, Rectangle, English, 126584 126584

This item is Discontinued.

Brady

Warning Sign, 7" H, 10" W, Polyester, Rectangle, English, 126584 (Discontinued)

Mfr # 126584
Zoro # G8445022
UPC # 754473747749
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126584
Zoro #
G8445022
UPC #
754473747749
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Warning Sign
Header
Warning
Legend
It Is Unlawful And Dangerous To Dispense Gasoline Into Unapproved Containers
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style
Text
ANSI Compliant
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend It Is Unlawful And Dangerous To Dispense Gasoline Into Unapproved Containers, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.