Zoro Homepage

Warning Sign, 7 in H, 10 in W, Aluminum, Rectangle, 129330

  • Mfr # 129330

  • Zoro # G8422123


product price: $14.85
/ea

Key Features

Header
Warning
Legend
Magnetic Field In Place
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129330
Zoro #
G8422123
UPC #
754473784003
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
Magnetic Field In Place
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Warning Sign, Sign Subject Matter Magnetic Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Magnetic Field In Place, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.