Zoro Homepage

Warning Sign, 7 in H, 10 in W, Plastic, Rectangle, 129325

  • Mfr # 129325

  • Zoro # G7363839


product price: $9.55
/ea

Key Features

Header
Warning
Legend
Laser Operating
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129325
Zoro #
G7363839
UPC #
754473783952
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Description

Warning Sign, Sign Subject Matter Laser Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Laser Operating, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.